Take 15% off your entire order!

Offer applied at checkout

Nylon Plastic Bar - 3/8" Thick x 3/8" Wide x 12" Long

Nylon Plastic Bar - 3/8" Thick x 3/8" Wide x 12" Long

Item #: WBB2359508

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.26 up to 9% OFF

Price: $3.88

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Nylon Plastic Bar - 3/8" Thick x 3/8" Wide x 12" Long

Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings.

Product Specifications

  • TEMPERATURE RANGE-40° to 240° F
  • HARDNESSRockwell M85
  • COLOR FINISHOff-White
  • THICKNESS INCHES3/8
  • BACKING STYLEPlain
  • WIDTH INCHES3/8
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERBULK-PS-NYL-817
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)10000
  • LENGTH FEET1
  • DESCRIPTIONNylon Plastic Bar
  • MATERIALNylon 6/6
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY.043 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Nylon Plastic Bar - 3/8" Thick x 1/2" Wide x 12" Long

Item #: B2364594

Not Yet Rated

Usually ships in 2 to 5 days

$4.24

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Plastic Bar - 3/8" Thick x 3/8" Wide x 12" Long

Nylon Plastic Bar - 3/8" Thick x 3/8" Wide x 12" Long

Item #: WBB2359508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant