Take 15% off your entire order!

Offer applied at checkout

Nylon Plastic Sheet - 1" Thick x 6" Wide x 6" Long

Nylon Plastic Sheet - 1" Thick x 6" Wide x 6" Long

Item #: WBB2357049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.40 up to 9% OFF

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Nylon Plastic Sheet - 1" Thick x 6" Wide x 6" Long

Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings.

Product Specifications

  • WIDTH FEET1/2
  • TEMPERATURE RANGE-40° to 240° F
  • HARDNESSRockwell M85
  • COLOR FINISHOff-White
  • THICKNESS INCHES1
  • BACKING STYLEPlain
  • WIDTH INCHES6
  • LENGTH INCHES6
  • MANUFACTURERS PART NUMBERBULK-PS-NYL-86
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)10000
  • LENGTH FEET1/2
  • DESCRIPTIONNylon Plastic Sheet
  • MATERIALNylon 6/6
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPESheet
  • DENSITY.043 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Black Acetal Plastic Sheet - 1" Thick x 6" Wide x 6" Long

Item #: B2362990

Not Yet Rated

Usually ships in 2 to 5 days

$23.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Plastic Sheet - 1" Thick x 6" Wide x 6" Long

Nylon Plastic Sheet - 1" Thick x 6" Wide x 6" Long

Item #: WBB2357049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant