Take 15% off your entire order!

Offer applied at checkout

PEEK Plastic Bar - 3/4" Thick x 4" Wide x 48" Long

PEEK Plastic Bar - 3/4" Thick x 4" Wide x 48" Long

Item #: WBB2357345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,386.00

$231.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

PEEK Plastic Bar - 3/4" Thick x 4" Wide x 48" Long

PEEK is best known for its wear and chemical resistance. These properties make it a common choice for repetitive and chemical processes.

Product Specifications

  • TEMPERATURE RANGE-40° to 480° F
  • HARDNESSRockwell M100
  • COLOR FINISHBeige
  • THICKNESS INCHES3/4
  • BACKING STYLEPlain
  • WIDTH INCHES4
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-PS-PEEK-89
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)13750
  • LENGTH FEET4
  • DESCRIPTIONPEEK Plastic Bar
  • MATERIALPEEK
  • CERTIFICATION/APPROVAL0
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY0.047 lbs / cu. In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

PEEK Plastic Bar - 3/4" Thick x 3" Wide x 48" Long

Item #: B2360526

Not Yet Rated

Usually ships in 2 to 5 days

$1,040.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PEEK Plastic Bar - 3/4" Thick x 4" Wide x 48" Long

PEEK Plastic Bar - 3/4" Thick x 4" Wide x 48" Long

Item #: WBB2357345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant