Take 15% off your entire order!

Offer applied at checkout

Polycarbonate Plastic Disc - 4" Diameter x 1/4" Long

Polycarbonate Plastic Disc - 4" Diameter x 1/4" Long

Item #: WBB2359600

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.06 up to 8% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Polycarbonate Plastic Disc - 4" Diameter x 1/4" Long

Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.

Product Specifications

  • TEMPERATURE RANGE-40° to 240° F
  • HARDNESSRockwell R120
  • DIAMETER INCHES4
  • COLOR FINISHClear
  • BACKING STYLEPlain
  • LENGTH INCHES1/4
  • MANUFACTURERS PART NUMBERBULK-PD-PC-14
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)9000
  • DESCRIPTIONPolycarbonate Plastic Disc
  • MATERIALPolycarbonate
  • CERTIFICATION/APPROVALUL 94 V-2
  • SHAPEDisc
  • BRANDUSA Sealing
  • DENSITY.043 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Polycarbonate Plastic Disc - 3" Diameter x 1/4" Long

Item #: B2364754

Not Yet Rated

Usually ships in 2 to 5 days

$9.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polycarbonate Plastic Disc - 4" Diameter x 1/4" Long

Polycarbonate Plastic Disc - 4" Diameter x 1/4" Long

Item #: WBB2359600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant