
Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.
Product Specifications
- WIDTH FEET2/3
- TEMPERATURE RANGE-40° to 240° F
- HARDNESSRockwell R120
- COLOR FINISHClear
- THICKNESS INCHES3/16
- BACKING STYLEPlain
- WIDTH INCHES8
- LENGTH INCHES48
- MANUFACTURERS PART NUMBERBULK-PS-PC-304
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)9000
- LENGTH FEET4
- DESCRIPTIONPolycarbonate Plastic Sheet
- MATERIALPolycarbonate
- CERTIFICATION/APPROVALUL 94 V-2
- SHAPESheet
- DENSITY.043 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
PVC Plastic Sheet - 3/16" Thick x 8" Wide x 48" Long
Item #: B2360856
Not Yet Rated
Usually ships in 2 to 5 days
$17.00

Polycarbonate Plastic Sheet - 3/16" Thick x 8" Wide x 48" Long
$21.0
- Product Information
- Customer Review
- Product Q&A
- Accessories