Take 15% off your entire order!

Offer applied at checkout

Polypropylene Plastic Bar - 1-1/2" Thick x 3" Wide x 48" Long

Polypropylene Plastic Bar - 1-1/2" Thick x 3" Wide x 48" Long

Item #: WBB2357590

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$66.56 up to 8% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Polypropylene Plastic Bar - 1-1/2" Thick x 3" Wide x 48" Long

Polypropylene is used for its excellent chemical resistance and easy machinability. It is used across various applications in the chemical and semiconductor industries.

Product Specifications

  • TEMPERATURE RANGE-20° to 240° F
  • HARDNESSRockwell M85
  • COLOR FINISHSemi-Clear White
  • THICKNESS INCHES1-1/2
  • BACKING STYLEPlain
  • WIDTH INCHES3
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-PS-PP-537
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)3250
  • LENGTH FEET4
  • DESCRIPTIONPolypropylene Plastic Bar
  • MATERIALPolypropylene
  • CERTIFICATION/APPROVALFDA, UL 94 HB
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY.033 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Polypropylene Plastic Bar - 1-1/2" Thick x 4" Wide x 48" Long

Item #: B2363505

Not Yet Rated

Usually ships in 2 to 5 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polypropylene Plastic Bar - 1-1/2" Thick x 3" Wide x 48" Long

Polypropylene Plastic Bar - 1-1/2" Thick x 3" Wide x 48" Long

Item #: WBB2357590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant