Take 15% off your entire order!

Offer applied at checkout

PTFE Plastic Bar - 1/2" Thick x 1-1/2" Wide x 12" Long

PTFE Plastic Bar - 1/2" Thick x 1-1/2" Wide x 12" Long

Item #: WBB2356318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.60 up to 9% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

PTFE Plastic Bar - 1/2" Thick x 1-1/2" Wide x 12" Long

PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.

Product Specifications

  • HARDNESS55D
  • TEMPERATURE RANGE-290° to 500° F
  • COLOR FINISHWhite
  • THICKNESS INCHES1/2
  • BACKING STYLEPlain
  • WIDTH INCHES1-1/2
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERBULK-PS-PTFE-72
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)3500
  • LENGTH FEET1
  • MATERIALPTFE
  • DESCRIPTIONPTFE Plastic Bar
  • CERTIFICATION/APPROVALFDA, UL 94 V-0
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY.076 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 1-1/2" Wide x 12" Long

Item #: B2362508

Not Yet Rated

Usually ships in 2 to 5 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PTFE Plastic Bar - 1/2" Thick x 1-1/2" Wide x 12" Long

PTFE Plastic Bar - 1/2" Thick x 1-1/2" Wide x 12" Long

Item #: WBB2356318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant