
PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.
Product Specifications
- TEMPERATURE RANGE-290° to 500° F
- HARDNESS55D
- COLOR FINISHWhite
- DIAMETER INCHES1/2
- BACKING STYLEPlain
- LENGTH INCHES24
- MANUFACTURERS PART NUMBERBULK-PR-PTFE-94
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)3500
- LENGTH FEET2
- DESCRIPTIONPTFE Plastic Rod
- MATERIALPTFE
- CERTIFICATION/APPROVALFDA, UL 94 V-0
- SHAPERod
- BRANDUSA Sealing
- DENSITY.076 lbs / cu. in.
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

PTFE Plastic Rod - 1/2" Diameter x 2 Ft. Long
$7.7
- Product Information
- Customer Review
- Product Q&A
- Accessories