Take 15% off your entire order!

Offer applied at checkout

PTFE Plastic Sheet - 3/4" Thick x 24" Wide x 48" Long

PTFE Plastic Sheet - 3/4" Thick x 24" Wide x 48" Long

Item #: WBB2358892

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,177.96 up to 9% OFF

Price: $1,982.00

$330.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

PTFE Plastic Sheet - 3/4" Thick x 24" Wide x 48" Long

PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.

Product Specifications

  • WIDTH FEET2
  • TEMPERATURE RANGE-290° to 500° F
  • HARDNESS55D
  • COLOR FINISHWhite
  • THICKNESS INCHES3/4
  • BACKING STYLEPlain
  • WIDTH INCHES24
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-PS-PTFE-366
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)3500
  • LENGTH FEET4
  • DESCRIPTIONPTFE Plastic Sheet
  • MATERIALPTFE
  • CERTIFICATION/APPROVALFDA, UL 94 V-0
  • SHAPESheet
  • DENSITY.076 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Black Acetal Plastic Sheet - 2-1/2" Thick x 24" Wide x 48" Long

Item #: B2364263

Not Yet Rated

Usually ships in 2 to 5 days

$1,423.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PTFE Plastic Sheet - 3/4" Thick x 24" Wide x 48" Long

PTFE Plastic Sheet - 3/4" Thick x 24" Wide x 48" Long

Item #: WBB2358892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant