Take 15% off your entire order!

Offer applied at checkout

AIN Plastics PVC II Plastic Sheet Stock, 48 in. L x 24 in. W x 1 in. Thick, Grey

AIN Plastics PVC II Plastic Sheet Stock, 48 in. L x 24 in. W x 1 in. Thick, Grey

Item #: WBB1735339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $356.95

Save $17.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics PVC II Plastic Sheet Stock, 48 in. L x 24 in. W x 1 in. Thick, Grey

AIN Plastics PVCII sheets are high impact sheets, excellent chemical and corrosion resistance. Easily to fabricate, weld or machine. They are commonly specified for Chemical Tank and Equipment Construction, Laboratory Engineering, Exhibition Stand Design, Display Design, Ceiling and Wall Panels, and Mobility. These sheets have a temperature range of -4°-140°F and a tensile strength of 7,400 PSI. Dimensions: 48" length, 24" width, 1" thick, and comes in a grey color.

Features:
  • High Impact - (Over 15 Times the Value of Standard PVC)
  • Chemical and Corrosion Resistance
  • Thermoformable and Vacuum Formable
  • Excellent Fire Properties

Product Specifications

  • TEMPERATURE RANGE-4°-140°F
  • COLOR FINISHGrey
  • THICKNESS INCHES1
  • WIDTH INCHES24
  • LENGTH INCHES48
  • CONSTRUCTIONPVC II
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)7400
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics PVC II Plastic Sheet Stock, 48 in. L x 24 in. W x 3/4 in. Thick, Grey

Item #: B1735422

Not Yet Rated

Usually ships in 5 to 8 days

$267.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics PVC II Plastic Sheet Stock, 48 in. L x 24 in. W x 1 in. Thick, Grey

AIN Plastics PVC II Plastic Sheet Stock, 48 in. L x 24 in. W x 1 in. Thick, Grey

Item #: WBB1735339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant