Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics PVC Plastic Rod Stock, 1 in. Dia. x 60 in. L, Grey

Rollover image to zoom in

Click image to enlarge

See all 588 items in product family

AIN Plastics PVC Plastic Rod Stock, 1 in. Dia. x 60 in. L, Grey

Item #: WBB1729111

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
AIN Plastics PVC Plastic Rod Stock, 1 in. Dia. x 60 in. L, Grey

AIN Plastics PVC rods offer excellent corrosion and weather resistance. They have a high strength-to-weight ratio and are a good electrical and thermal insulator. They are commonly used for chemical processing tanks, valves, fittings & piping systems. Polyvinyl chloride (PVC) is the most widely used member of the vinyl family. These rods have a temperature range of 5°-140°F and a tensile strength of 7,300 PSI. Dimensions: 1" diameter, 60" length, 0.03 diameter tolerance, and comes in a Grey color.

Features:
  • Good electrical/insulation properties
  • Performance in a wide temperature range
  • Durable with long-life expectancy
  • Excellent Chemical Resistance & Low Moisture Absorption

Product Specifications

    • COLOR FINISHGrey
    • TENSILE STRENGTH (PSI)7300
    • TEMPERATURE RANGE5°-140°F
    • LENGTH INCHES60
    • DIAMETER INCHES1
    • CONSTRUCTIONPVC
    • LENGTH TOLERANCE INCHES+/-0.250
    • DIAMETER TOLERANCE INCHES0.03
    • BRANDAIN Plastics
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!