Take 15% off your entire order!

Offer applied at checkout

AIN Plastics PVC Plastic Rod Stock, 2-1/4 in. Dia. x 60 in. L, Grey

AIN Plastics PVC Plastic Rod Stock, 2-1/4 in. Dia. x 60 in. L, Grey

Item #: WBB1729104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics PVC Plastic Rod Stock, 2-1/4 in. Dia. x 60 in. L, Grey

AIN Plastics PVC rods offer excellent corrosion and weather resistance. They have a high strength-to-weight ratio and are a good electrical and thermal insulator. They are commonly used for chemical processing tanks, valves, fittings & piping systems. Polyvinyl chloride (PVC) is the most widely used member of the vinyl family. These rods have a temperature range of 5°-140°F and a tensile strength of 7,300 PSI. Dimensions: 2-1/4" diameter, 60" length, 0.068 diameter tolerance, and comes in a Grey color.

Features:
  • Good electrical/insulation properties
  • Performance in a wide temperature range
  • Durable with long-life expectancy
  • Excellent Chemical Resistance & Low Moisture Absorption

Product Specifications

  • DIAMETER TOLERANCE INCHES0.068
  • TEMPERATURE RANGE5°-140°F
  • COLOR FINISHGrey
  • DIAMETER INCHES2-1/4
  • LENGTH INCHES60
  • CONSTRUCTIONPVC
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • LENGTH TOLERANCE INCHES+/-0.250
  • TENSILE STRENGTH (PSI)7300
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics PVC Plastic Rod Stock, 2-1/8 in. Dia. x 60 in. L, Grey

Item #: B1729222

Not Yet Rated

Usually ships in 5 to 8 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics PVC Plastic Rod Stock, 2-1/4 in. Dia. x 60 in. L, Grey

AIN Plastics PVC Plastic Rod Stock, 2-1/4 in. Dia. x 60 in. L, Grey

Item #: WBB1729104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant