
PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications.
Product Specifications
- WIDTH FEET1-1/3
- TEMPERATURE RANGE5° to 140° F
- HARDNESSRockwell R115
- COLOR FINISHDark Gray
- THICKNESS INCHES2
- BACKING STYLEPlain
- WIDTH INCHES16
- LENGTH INCHES32
- MANUFACTURERS PART NUMBERBULK-PS-PVC-367
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)4250
- LENGTH FEET2-2/3
- DESCRIPTIONPVC Plastic Sheet
- MATERIALPVC
- CERTIFICATION/APPROVALUL 94 HB
- SHAPESheet
- DENSITY.052 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Black UHMW Polyethylene Plastic Sheet - 2" Thick x 16" Wide x 32" Long
Item #: B2358306
Not Yet Rated
Usually ships in 2 to 5 days
$213.95

PVC Plastic Sheet - 2" Thick x 16" Wide x 32" Long
$195.95
- Product Information
- Customer Review
- Product Q&A
- Accessories