Take 15% off your entire order!

Offer applied at checkout

PVC Plastic Sheet - 3/4" Thick x 12" Wide x 36" Long

PVC Plastic Sheet - 3/4" Thick x 12" Wide x 36" Long

Item #: WBB2359936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$70.96 up to 8% OFF

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

PVC Plastic Sheet - 3/4" Thick x 12" Wide x 36" Long

PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications.

Product Specifications

  • WIDTH FEET1
  • TEMPERATURE RANGE5° to 140° F
  • HARDNESSRockwell R115
  • COLOR FINISHDark Gray
  • THICKNESS INCHES3/4
  • BACKING STYLEPlain
  • WIDTH INCHES12
  • LENGTH INCHES36
  • MANUFACTURERS PART NUMBERBULK-PS-PVC-74
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)4250
  • LENGTH FEET3
  • DESCRIPTIONPVC Plastic Sheet
  • MATERIALPVC
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPESheet
  • DENSITY.052 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

PVC Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Item #: B2358204

Not Yet Rated

Usually ships in 2 to 5 days

$84.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PVC Plastic Sheet - 3/4" Thick x 12" Wide x 36" Long

PVC Plastic Sheet - 3/4" Thick x 12" Wide x 36" Long

Item #: WBB2359936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant