Take 15% off your entire order!

Offer applied at checkout

AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1 in. Thick, White

AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1 in. Thick, White

Item #: WBB1735490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,064.00

$177.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,064.00 or save 5% on purchase.

Quantity

Customers Also Viewed

AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1 in. Thick, White

AIN Plastics PVC sheets are normal impact sheets, with excellent chemical and corrosion resistance. Easily to fabricate, weld or machine. They are commonly specified for Chemical Tank and Equipment Construction, Lining and Composite Construction, Laboratory Engineering, Air-Conditioning and Ventilation Systems, Mobility, Environmental technology, Tanks and equipment, and Chemical process industry. These sheets have a temperature range of 32°-140°F and a tensile strength of 9,000 PSI. Dimensions: 96" length, 48" width, 1" thick, and comes in a white color.

Features:
  • Chemical and Corrosion Resistant
  • Strength to Weight Radio
  • Easily Fabricated or Welded
  • Cost Effective

Product Specifications

  • TEMPERATURE RANGE32°-140°F
  • COLOR FINISHWhite
  • THICKNESS INCHES1
  • WIDTH INCHES48
  • LENGTH INCHES96
  • CONSTRUCTIONPVC
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)9000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1 in. Thick, Grey

Item #: B1735596

Not Yet Rated

Usually ships in 5 to 8 days

$797.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1 in. Thick, White

AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1 in. Thick, White

Item #: WBB1735490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant