Tube Stock
Length
Diameter
Material
Tensile Strength
Brand
Outside Diameter
Type
Color
Price
Related Products
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalies, these tubes offer 360˚ protection to wires, cords, and anything that can slide through them.
NYLOIL-FG is a self lubricating nylon bearing material which meets the provisions of FDA Regulations 21 CFR, Section 177.15 (and others) and USDA 3A Sanitary Standards 20-17 for direct contact with food. This is a particularly useful material where additional lubrication is not desirable because of cleanability, contamination, or other considerations.
Polycarbonate Plastic Tube - 3/8" ID x 1/2" OD x 2 Ft. Long Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.Slide wires and cords through these tubes for360˚protection fromimpact.
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalis, these tubes offer 360° protection to wires, cords, and anything that can slide through them.