Tube Stock
Tensile Strength
Outside Diameter
Brand
Length
Diameter
Material
Type
Color
Price
Related Products
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalis, these tubes offer 360° protection to wires, cords, and anything that can slide through them.
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. ...
LDPE Tubing - Low Density Polyethylene is economical plastic material with good chemical resistance. LDPE provides high impact strength at low temperatures. It also exhibits excellent electrical properties. relieved Low Density Polyethylene tubing joins the Linear Low Density version, giving customers a broader selection from which to choose. Low Density Polyethylene (LDPE) tubing is used for air and pneumatic lines, fluid feeds, chemical transfer, wire jacketing, food and beverage processing, potable water systems, drains, pool and spa supply lines, and more. We previously offered only ...
Phenolic Tubes made from Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite. Note: These tubes are 'made-to-order' and may have a 3-4 week lead-time to ship. Contact us directly to inquire about expedited delivery options.
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalies, these tubes offer 360˚ protection to wires, cords, and anything that can slide through them.