
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AIN Plastics UHMW Plastic Rod Stock, 5 in. Dia. x 120 in. L, Black
AIN Plastics Ultra High Molecular Weight (UHMW) rods have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, they have the same qualities of other polyethylenes. These rods have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 5" diameter, 120" length, and comes in a black color.
Features:
AIN Plastics Ultra High Molecular Weight (UHMW) rods have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, they have the same qualities of other polyethylenes. These rods have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 5" diameter, 120" length, and comes in a black color.
Features:
- Excellent abrasion resistance
- Low coefficient of friction
- No moisture absorption
- Corrosion resistant
- Excellent noise abatement
- Excellent impact strength
Product Specifications
- TEMPERATURE RANGE0°-180°F
- DIAMETER INCHES5
- COLOR FINISHBlack
- LENGTH INCHES120
- CONSTRUCTIONUHMW
- BRANDAin Plastics
- PACKAGE QUANTITY1
- LENGTH TOLERANCE INCHES+/-0.250
- TENSILE STRENGTH (PSI)5800
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AIN Plastics UHMW Plastic Rod Stock, 5 in. Dia. x 120 in. L, Natural
Item #: B1753358
Not Yet Rated
Usually ships in 5 to 8 days
$559.00

AIN Plastics UHMW Plastic Rod Stock, 5 in. Dia. x 120 in. L, Black
$660.0
- Product Information
- Customer Review
- Product Q&A