Take 15% off your entire order!

Offer applied at checkout

AIN Plastics UHMW Plastic Rod Stock, 7/8 in. Dia. x 12 in. L, Natural

AIN Plastics UHMW Plastic Rod Stock, 7/8 in. Dia. x 12 in. L, Natural

Item #: WBB1753382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.01

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics UHMW Plastic Rod Stock, 7/8 in. Dia. x 12 in. L, Natural

AIN Plastics Ultra High Molecular Weight (UHMW) rods have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, they have the same qualities of other polyethylenes. These rods have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 7/8" diameter, 12" length, and comes in a natural color.

Features:
  • Excellent abrasion resistance
  • Low coefficient of friction
  • No moisture absorption
  • Corrosion resistant
  • Excellent noise abatement
  • Excellent impact strength

Product Specifications

  • TEMPERATURE RANGE0°-180°F
  • DIAMETER INCHES7/8
  • COLOR FINISHNatural
  • LENGTH INCHES12
  • CONSTRUCTIONUHMW
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • LENGTH TOLERANCE INCHES+/-0.250
  • TENSILE STRENGTH (PSI)5800
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics UHMW Plastic Rod Stock, 1/2 in. Dia. x 24 in. L, Natural

Item #: B1753355

Not Yet Rated

Usually ships in 5 to 8 days

$2.84

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics UHMW Plastic Rod Stock, 7/8 in. Dia. x 12 in. L, Natural

AIN Plastics UHMW Plastic Rod Stock, 7/8 in. Dia. x 12 in. L, Natural

Item #: WBB1753382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant