Take 15% off your entire order!

Offer applied at checkout

AIN Plastics UHMW Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Natural

AIN Plastics UHMW Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Natural

Item #: WBB1753909

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics UHMW sheets are often used for lining chutes and hoppers in order to protect metal surfaces and promote the flow of solid materials such as sand, wood chips, or coal. UHMW is also used for packaging, conveyor, and food processing machinery parts including star wheels, idler sprockets, and under-chain wear strips. These sheets have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 12" length, 12" width, 1" thick, and comes in a natural color.

Features:
  • Excellent abrasion resistance
  • Low coefficient of friction
  • No moisture absorption
  • Corrosion resistant
  • Excellent noise abatement
  • Excellent impact strength

Product Specifications

  • TEMPERATURE RANGE0°-180°F
  • COLOR FINISHNatural
  • THICKNESS INCHES1
  • WIDTH INCHES12
  • LENGTH INCHES12
  • CONSTRUCTIONUHMW
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)5800
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics UHMW Plastic Sheet Stock, 12 in. L x 12 in. W x 1-14 in. Thick, Natural

Item #: B1753942

Not Yet Rated

Usually ships in 5 to 8 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics UHMW Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Natural

AIN Plastics UHMW Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Natural

Item #: WBB1753909

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant