
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AIN Plastics UHMW sheets are often used for lining chutes and hoppers in order to protect metal surfaces and promote the flow of solid materials such as sand, wood chips, or coal. UHMW is also used for packaging, conveyor, and food processing machinery parts including star wheels, idler sprockets, and under-chain wear strips. These sheets have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 48" length, 12" width, 18" thick, and comes in a black color.
Features:
Features:
- Excellent abrasion resistance
- Low coefficient of friction
- No moisture absorption
- Corrosion resistant
- Excellent noise abatement
- Excellent impact strength
Product Specifications
- TEMPERATURE RANGE0°-180°F
- COLOR FINISHBlack
- THICKNESS INCHES1/8
- WIDTH INCHES12
- LENGTH INCHES48
- CONSTRUCTIONUHMW
- BRANDAin Plastics
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)5800
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AIN Plastics UHMW Plastic Sheet Stock, 48 in. L x 12 in. W x 18 in. Thick, Natural
Item #: B1753830
Not Yet Rated
Usually ships in 5 to 8 days
$31.95

AIN Plastics UHMW Plastic Sheet Stock, 48 in. L x 12 in. W x 18 in. Thick, Black
$27.95
- Product Information
- Customer Review
- Product Q&A