
Price: $3,581.00
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.
Product Specifications
- WIDTH FEET4
- TEMPERATURE RANGE-200° to 190° F
- HARDNESS70D
- COLOR FINISHWhite
- THICKNESS INCHES3
- BACKING STYLEPlain
- WIDTH INCHES48
- LENGTH INCHES120
- MANUFACTURERS PART NUMBERBULK-PS-UHMW-545
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)4250
- LENGTH FEET10
- DESCRIPTIONWhite UHMW Polyethylene Plastic Sheet
- MATERIALUHMW Polyethylene
- CERTIFICATION/APPROVALFDA, UL 94 HB
- SHAPESheet
- DENSITY.034 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Black UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 120" Long
Item #: B2358021
Not Yet Rated
Usually ships in 2 to 5 days
$3,581.00

White UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 120" Long
$3581.0
- Product Information
- Customer Review
- Product Q&A
- Accessories