Take 15% off your entire order!

Offer applied at checkout

White UHMW Polyethylene Plastic Sheet - 3/8" Thick x 32" Wide x 48" Long

White UHMW Polyethylene Plastic Sheet - 3/8" Thick x 32" Wide x 48" Long

Item #: WBB2359871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Product Specifications

  • WIDTH FEET2-2/3
  • TEMPERATURE RANGE-200° to 190° F
  • HARDNESS70D
  • COLOR FINISHWhite
  • THICKNESS INCHES3/8
  • BACKING STYLEPlain
  • WIDTH INCHES32
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-PS-UHMW-473
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)4250
  • LENGTH FEET4
  • DESCRIPTIONWhite UHMW Polyethylene Plastic Sheet
  • MATERIALUHMW Polyethylene
  • CERTIFICATION/APPROVALFDA, UL 94 HB
  • SHAPESheet
  • DENSITY.034 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White UHMW Polyethylene Plastic Sheet - 3/8" Thick x 32" Wide x 48" Long

White UHMW Polyethylene Plastic Sheet - 3/8" Thick x 32" Wide x 48" Long

Item #: WBB2359871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant