
Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- WIDTH FEET3
- COLOR FINISHBlack
- DUROMETER50A
- THICKNESS INCHES1/16
- WIDTH INCHES36
- BACKING STYLEPlain
- LENGTH INCHES480
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-H50-741
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30° to 250° F
- SPECIFICATIONSASTM D2000 BF 507
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TEAR STRENGTH20 N/mm
- TENSILE STRENGTH (PSI)1000
- LENGTH FEET40
- DESCRIPTIONBuna-N Rubber Roll No Adhesive
- MATERIALBuna-N
- SHAPERoll
- BRANDUSA Sealing
- DENSITY1.50 g/cm3
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
High Strength Buna-N Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long
Item #: B2364863
Not Yet Rated
Usually ships in 2 to 5 days
$404.95

Buna-N Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" Wide x 40 Ft. Long
$351.95
- Product Information
- Customer Review
- Product Q&A
- Accessories