
Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- WIDTH FEET1-1/2
- COLOR FINISHBlack
- DUROMETER70A
- THICKNESS INCHES1/2
- WIDTH INCHES18
- BACKING STYLEAcrylic Adhesive
- LENGTH INCHES36
- MANUFACTURERS PART NUMBERBULK-RS-H70-807
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30° to 250° F
- SPECIFICATIONSASTM D2000 BF 707
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)1000
- TEAR STRENGTH20 N/mm
- MATERIALBuna-N
- ADHESIVE TEMPERATURE RANGE-30° to 230° F
- SHAPESheet
- DENSITY1.50 g/cm3
- GRADEStandard
- LENGTH FEET3
- DESCRIPTIONBuna-N Rubber Sheet with Acrylic Adhesive
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Buna-N Rubber Sheet No Adhesive - 70A - 1/2" Thick x 18" Wide x 36" Long
Item #: B2360110
Not Yet Rated
Usually ships in 2 to 5 days
$97.95

Buna-N Rubber Sheet with Acrylic Adhesive - 70A - 1/2" Thick x 18" Wide x 36" Long
$134.95
- Product Information
- Customer Review
- Product Q&A
- Accessories