Take 15% off your entire order!

Offer applied at checkout

Buna-N Rubber Strip No Adhesive-60A -1/8" Thick x 2" Wide x 10 ft. Long

Buna-N Rubber Strip No Adhesive-60A -1/8" Thick x 2" Wide x 10 ft. Long

Item #: WBB2267131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buna-N Rubber Strip No Adhesive-60A -1/8" Thick x 2" Wide x 10 ft. Long

These gasket strips are made from Buna-N rubber. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

  • HARDNESSMedium
  • COLOR FINISHBlack
  • DUROMETER60A
  • THICKNESS INCHES1/8
  • BACKING STYLEPlain
  • WIDTH INCHES2
  • GRADEStandard
  • LENGTH INCHES120
  • MANUFACTURERS PART NUMBERBULK-RS-H60-104
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30F to 250F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)1000 PSI
  • LENGTH FEET10
  • DESCRIPTIONBuna-N Rubber Strip No Adhesive
  • MATERIALBuna-N
  • SHAPEStrip
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Buna-N Rubber Strip With Acrylic Adhesive-60A -1/4" Thick x 1/2" Wide x 10 ft. Long

Item #: B2270048

Not Yet Rated

Usually ships in 1 to 4 days

$11.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N Rubber Strip No Adhesive-60A -1/8" Thick x 2" Wide x 10 ft. Long

Buna-N Rubber Strip No Adhesive-60A -1/8" Thick x 2" Wide x 10 ft. Long

Item #: WBB2267131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant