
Price: $1,633.00
EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.
Product Specifications
- WIDTH FEET3
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/4
- WIDTH INCHES36
- BACKING STYLEPlain
- GRADEStandard
- LENGTH INCHES600
- MANUFACTURERS PART NUMBERBULK-RS-E60-741
- UV RESISTANCEExcellent
- OIL RESISTANCEPoor
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30° to 250° F
- SPECIFICATIONSASTM D2000 BA 607
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)1000
- TEAR STRENGTH20 N/mm
- LENGTH FEET50
- DESCRIPTIONEPDM Rubber Roll No Adhesive
- MATERIALEPDM
- SHAPERoll
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
FDA Silicone Rubber Roll with High Temp Adhesive - 60A - 1/2" Thick x 36" Wide x 60" Long
Item #: B2364694
Not Yet Rated
Usually ships in 2 to 5 days
$1,526.00

EPDM Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 50 Ft. Long
$1633.0
- Product Information
- Customer Review
- Product Q&A
- Accessories