Take 15% off your entire order!

Offer applied at checkout

EPDM Rubber Sheet No Adhesive - 60A - 3/32" Thick x 18" Wide x 36" Long

EPDM Rubber Sheet No Adhesive - 60A - 3/32" Thick x 18" Wide x 36" Long

Item #: WBB2356682

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.00 up to 9% OFF

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

EPDM Rubber Sheet No Adhesive - 60A - 3/32" Thick x 18" Wide x 36" Long

EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.

Product Specifications

  • WIDTH FEET1-1/2
  • DUROMETER60A
  • COLOR FINISHBlack
  • THICKNESS INCHES3/32
  • BACKING STYLEPlain
  • WIDTH INCHES18
  • GRADEStandard
  • LENGTH INCHES36
  • MANUFACTURERS PART NUMBERBULK-RS-E60-651
  • UV RESISTANCEExcellent
  • OIL RESISTANCEPoor
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30° to 250° F
  • SPECIFICATIONSASTM D2000 BA 607
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TEAR STRENGTH20 N/mm
  • TENSILE STRENGTH (PSI)1000
  • LENGTH FEET3
  • DESCRIPTIONEPDM Rubber Sheet No Adhesive
  • MATERIALEPDM
  • SHAPESheet
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

EPDM Rubber Sheet with Acrylic Adhesive - 60A - 3/32" Thick x 18" Wide x 18" Long

Item #: B2363004

Not Yet Rated

Usually ships in 2 to 5 days

$22.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM Rubber Sheet No Adhesive - 60A - 3/32" Thick x 18" Wide x 36" Long

EPDM Rubber Sheet No Adhesive - 60A - 3/32" Thick x 18" Wide x 36" Long

Item #: WBB2356682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant