Take 15% off your entire order!

Offer applied at checkout

EPDM Rubber Strip No Adhesive - 60A - 3/16" Thick x 3" Wide x 10 Ft. Long

EPDM Rubber Strip No Adhesive - 60A - 3/16" Thick x 3" Wide x 10 Ft. Long

Item #: WBB2356710

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.60 up to 8% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

EPDM Rubber Strip No Adhesive - 60A - 3/16" Thick x 3" Wide x 10 Ft. Long

EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER60A
  • THICKNESS INCHES3/16
  • WIDTH INCHES3
  • BACKING STYLEPlain
  • GRADEStandard
  • LENGTH INCHES120
  • MANUFACTURERS PART NUMBERBULK-RS-E60-423
  • UV RESISTANCEExcellent
  • OIL RESISTANCEPoor
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30° to 250° F
  • SPECIFICATIONSASTM D2000 BA 607
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)1000
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET10
  • DESCRIPTIONEPDM Rubber Strip No Adhesive
  • MATERIALEPDM
  • SHAPEStrip
  • BRANDUSA Sealing
  • DENSITY1.50 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Red SBR Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 9 Ft. Long

Item #: B2364223

Not Yet Rated

Usually ships in 2 to 5 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM Rubber Strip No Adhesive - 60A - 3/16" Thick x 3" Wide x 10 Ft. Long

EPDM Rubber Strip No Adhesive - 60A - 3/16" Thick x 3" Wide x 10 Ft. Long

Item #: WBB2356710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant