
EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/4
- BACKING STYLEAcrylic Adhesive
- WIDTH INCHES1/2
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-E60-158
- UV RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BA 607
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET10
- DESCRIPTIONEPDM Rubber Strip with Acrylic Adhesive
- MATERIALEPDM
- ADHESIVE TEMPERATURE RANGE-30°F to 230°F
- SHAPEStrip
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Silicone Rubber Strip with High Temp Adhesive - 40A - 1/32" Thick x 1/2" Wide x 10 Ft. Long
Item #: B2364752
Not Yet Rated
Usually ships in 2 to 5 days
$15.00

EPDM Rubber Strip with Acrylic Adhesive - 60A - 1/4" Thick x 1/2" Wide x 10 ft. Long
$11.5
- Product Information
- Customer Review
- Product Q&A
- Accessories