
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Buna-N is ideal for oils, greases, fuels, and petroleum applications.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/16
- FABRIC REINFORCEMENTPolyester
- BACKING STYLEPlain
- WIDTH INCHES36
- GRADEFabric-Reinforced
- MANUFACTURERS PART NUMBERBULK-RS-HFR60-238
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BF 610
- PACKAGE QUANTITY1
- COMPRESSION SET0.3
- TENSILE STRENGTH1500 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET4
- DESCRIPTIONFabric-Reinforced High Strength Buna-N Rubber Roll No Adhesive
- MATERIALBuna-N
- SHAPERoll
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Red SBR Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 9 Ft. Long
Item #: B2364223
Not Yet Rated
Usually ships in 2 to 5 days
$51.95

Fabric-Reinforced High Strength Buna-N Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" W x 4 ft. L
$73.95
- Product Information
- Customer Review
- Product Q&A
- Accessories