Take 15% off your entire order!

Offer applied at checkout

Fabric-Reinforced High Strength Buna-N Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" W x 5 ft. L

Fabric-Reinforced High Strength Buna-N Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" W x 5 ft. L

Item #: WBB2327939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $178.95

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Fabric-Reinforced High Strength Buna-N Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 5 ft. Long

These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Buna-N is ideal for oils, greases, fuels, and petroleum applications.

Product Specifications

  • DUROMETER60A
  • COLOR FINISHBlack
  • FABRIC REINFORCEMENTPolyester
  • THICKNESS INCHES1/4
  • BACKING STYLEPlain
  • WIDTH INCHES36
  • GRADEFabric-Reinforced
  • MANUFACTURERS PART NUMBERBULK-RS-HFR60-243
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BF 610
  • COMPRESSION SET0.3
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1500 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET5
  • DESCRIPTIONFabric-Reinforced High Strength Buna-N Rubber Roll No Adhesive
  • MATERIALBuna-N
  • SHAPERoll
  • DENSITY1.35 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Neoprene Rubber Roll No Adhesive - 70A - 1/16" Thick x 36" Wide x 30 Ft. Long

Item #: B2364818

Not Yet Rated

Usually ships in 2 to 5 days

$211.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fabric-Reinforced High Strength Buna-N Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" W x 5 ft. L

Fabric-Reinforced High Strength Buna-N Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" W x 5 ft. L

Item #: WBB2327939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant