
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- WIDTH FEET1
- COLOR FINISHBlack
- DUROMETER70A
- THICKNESS INCHES1/16
- FABRIC REINFORCEMENTPolyester
- BACKING STYLEAcrylic Adhesive
- GRADEFabric Reinforced
- MANUFACTURERS PART NUMBERBULK-RS-NFR70-51
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 710
- PACKAGE QUANTITY1
- COMPRESSION SET0.3
- TEAR STRENGTH20 N/mm
- TENSILE STRENGTH1500 PSI
- LENGTH FEET1
- DESCRIPTIONFabric-Reinforced High Strength Neoprene Rubber Sheet Acrylic Adhesive
- MATERIALNeoprene
- ADHESIVE TEMPERATURE RANGE-30°F to 230°F
- SHAPESheet
- BRANDUSA Sealing
- DENSITY1.35 g/cm3
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Fabric-Reinforced High Strength Buna-N Rubber Sheet Acrylic Adhesive -60A- 1/16" Thick x 12"Wx 12"L
Item #: B2327907
Not Yet Rated
Usually ships in 3 to 6 days
$13.75

Fabric-Reinforced High Strength Neoprene Rubber Sheet Acrylic Adhesive -70A- 1/16" Thk x 12"Wx 12"L
$13.25
- Product Information
- Customer Review
- Product Q&A
- Accessories