
This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- COLOR FINISHWhite
- DUROMETER50A
- THICKNESS INCHES1/8
- BACKING STYLEPlain
- WIDTH INCHES36
- GRADEFood
- MANUFACTURERS PART NUMBERBULK-RS-H50FDA-206
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BF 507, FDA CFR 21 177.2600
- PACKAGE QUANTITY1
- COMPRESSION SET0.35
- TEAR STRENGTH22 N/mm
- TENSILE STRENGTH1000 PSI
- LENGTH FEET10
- MATERIALBuna-N
- DESCRIPTIONFDA Buna-N Rubber Roll No Adhesive
- SHAPERoll
- DENSITY1.40 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
High Strength Buna-N Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long
Item #: B2364863
Not Yet Rated
Usually ships in 2 to 5 days
$404.95

FDA Buna-N Rubber Roll No Adhesive - 50A - 1/8" Thick x 36" Wide x 10 ft. Long
$410.95
- Product Information
- Customer Review
- Product Q&A
- Accessories