Take 15% off your entire order!

Offer applied at checkout

FDA Neoprene Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" Wide x 7 ft. Long

FDA Neoprene Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" Wide x 7 ft. Long

Item #: WBB2326561

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $151.95

Save $7.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

FDA Neoprene Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" Wide x 7 ft. Long

This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • COLOR FINISHWhite
  • DUROMETER60A
  • THICKNESS INCHES3/32
  • WIDTH INCHES36
  • BACKING STYLEPlain
  • GRADEFood
  • LENGTH INCHES84
  • MANUFACTURERS PART NUMBERBULK-RS-N60FDA-286
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 607, FDA CFR 21 177.2600
  • COMPRESSION SET0.35
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH22 N/mm
  • DESCRIPTIONFDA Neoprene Rubber Roll No Adhesive
  • MATERIALNeoprene
  • SHAPERoll
  • DENSITY1.40 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

High Strength Neoprene Rubber Roll No Adhesive - 40A - 3/16" Thick x 12" Wide x 10 Ft. Long

Item #: B2364499

Not Yet Rated

Usually ships in 2 to 5 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Neoprene Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" Wide x 7 ft. Long

FDA Neoprene Rubber Roll No Adhesive - 60A - 3/32" Thick x 36" Wide x 7 ft. Long

Item #: WBB2326561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant