
This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
Product Specifications
- DUROMETER60A
- COLOR FINISHWhite
- THICKNESS INCHES1/2
- WIDTH INCHES36
- BACKING STYLEPlain
- GRADEFood
- LENGTH INCHES36
- MANUFACTURERS PART NUMBERBULK-RS-N60FDA-21
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 607, FDA CFR 21 177.2600
- COMPRESSION SET0.35
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH22 N/mm
- DESCRIPTIONFDA Neoprene Rubber Sheet No Adhesive
- MATERIALNeoprene
- SHAPESheet
- BRANDUSA Sealing
- DENSITY1.40 g/cm3
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
FDA Neoprene Rubber Sheet with Acrylic Adhesive - 60A - 1/2" Thick x 36" Wide x 36" Long
Item #: B2326463
Not Yet Rated
Usually ships in 3 to 6 days
$359.95

FDA Neoprene Rubber Sheet No Adhesive - 60A - 1/2" Thick x 36" Wide x 36" Long
$339.95
- Product Information
- Customer Review
- Product Q&A
- Accessories