
$1,675.00 up to 9% OFF
Price: $1,526.00
This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.
Product Specifications
- WIDTH FEET3
- COLOR FINISHRed
- DUROMETER60A
- THICKNESS INCHES1/2
- WIDTH INCHES36
- BACKING STYLEHigh Temp Adhesive
- LENGTH INCHES60
- MANUFACTURERS PART NUMBERBULK-RS-S60-737
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80° to 500° F
- SPECIFICATIONSASTM D2000 GE 607, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
- COMPRESSION SET0.2
- PACKAGE QUANTITY1
- TEAR STRENGTH17 N/mm
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE-100° to 500° F
- SHAPESheet
- DENSITY1.25 g/cm3
- GRADEFood
- TENSILE STRENGTH1000 PSI
- LENGTH FEET5
- DESCRIPTIONFDA Silicone Rubber Roll with High Temp Adhesive
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/2" Thick x 36" Wide x 60" Long
Item #: B2364616
Not Yet Rated
Usually ships in 2 to 5 days
$1,593.00

FDA Silicone Rubber Roll with High Temp Adhesive - 60A - 1/2" Thick x 36" Wide x 60" Long
$1526.0
- Product Information
- Customer Review
- Product Q&A
- Accessories