
Price: $1,042.00
This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.
Product Specifications
- COLOR FINISHRed
- DUROMETER60A
- THICKNESS INCHES3/8
- BACKING STYLEHigh Temp Adhesive
- WIDTH INCHES36
- GRADEFood
- MANUFACTURERS PART NUMBERBULK-RS-S60-216
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80°F to 500°F
- SPECIFICATIONSASTM D2000 GE 607, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
- COMPRESSION SET0.2
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH17 N/mm
- LENGTH FEET10
- DESCRIPTIONFDA Silicone Rubber Roll with High Temp Adhesive
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE-100°F to 500°F
- SHAPERoll
- DENSITY1.25 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00
Popular item in this category
FDA Silicone Rubber Roll No Adhesive - 40A - 1/8" Thick x 36" Wide x 20 Ft. Long
Item #: B2364698
Not Yet Rated
Usually ships in 2 to 5 days
$894.00

FDA Silicone Rubber Roll with High Temp Adhesive - 60A - 3/8" Thick x 36" Wide x 10 ft. Long
$1042.0
- Product Information
- Customer Review
- Product Q&A
- Accessories