Take 15% off your entire order!

Offer applied at checkout

FDA Silicone Rubber Sheet No Adhesive - 40A - 3/32" Thick x 6" Wide x 12" Long

FDA Silicone Rubber Sheet No Adhesive - 40A - 3/32" Thick x 6" Wide x 12" Long

Item #: WBB2359185

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.10 up to 8% OFF

Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

FDA Silicone Rubber Sheet No Adhesive - 40A - 3/32" Thick x 6" Wide x 12" Long

This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.

Product Specifications

  • WIDTH FEET1/2
  • DUROMETER40A
  • COLOR FINISHRed
  • THICKNESS INCHES3/32
  • BACKING STYLEPlain
  • WIDTH INCHES6
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERBULK-RS-S40-447
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-80° to 500° F
  • SPECIFICATIONSASTM D2000 GE 407, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
  • COMPRESSION SET0.2
  • PACKAGE QUANTITY1
  • TEAR STRENGTH17 N/mm
  • MATERIALSilicone
  • SHAPESheet
  • DENSITY1.25 g/cm3
  • GRADEFood
  • TENSILE STRENGTH1000 PSI
  • LENGTH FEET1
  • DESCRIPTIONFDA Silicone Rubber Sheet No Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

FDA Silicone Rubber Sheet No Adhesive - 60A - 3/32" Thick x 6" Wide x 12" Long

Item #: B2359212

Not Yet Rated

Usually ships in 2 to 5 days

$9.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Silicone Rubber Sheet No Adhesive - 40A - 3/32" Thick x 6" Wide x 12" Long

FDA Silicone Rubber Sheet No Adhesive - 40A - 3/32" Thick x 6" Wide x 12" Long

Item #: WBB2359185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant