
x
Product Specifications
- COLOR FINISHRed
- DUROMETER50A
- THICKNESS INCHES1/4
- BACKING STYLEHigh Temp Adhesive
- WIDTH INCHES6
- GRADEFood
- MANUFACTURERS PART NUMBERBULK-RS-S50FDA-229
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80°F to 500°F
- SPECIFICATIONSASTM D2000 GE 507, FDA CFR 21 177.2600
- COMPRESSION SET0.2
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH17 N/mm
- LENGTH FEET1/2
- DESCRIPTIONFDA Silicone Rubber Sheet with High Temp Adhesive
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE-100°F to 500°F
- SHAPESheet
- DENSITY1.25 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00
Popular item in this category
FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/4" Thick x 6" Wide x 6" Long
Item #: B2326990
Not Yet Rated
Usually ships in 3 to 6 days
$12.75

FDA Silicone Rubber Sheet with High Temp Adhesive - 50A - 1/4" Thick x 6" Wide x 6" Long
$15.5
- Product Information
- Customer Review
- Product Q&A
- Accessories