
This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.
Product Specifications
- WIDTH FEET1-1/2
- COLOR FINISHRed
- DUROMETER60A
- THICKNESS INCHES1/8
- WIDTH INCHES18
- BACKING STYLEHigh Temp Adhesive
- LENGTH INCHES36
- MANUFACTURERS PART NUMBERBULK-RS-S60-724
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80° to 500° F
- SPECIFICATIONSASTM D2000 GE 607, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
- COMPRESSION SET0.2
- PACKAGE QUANTITY1
- TEAR STRENGTH17 N/mm
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE-100° to 500° F
- SHAPESheet
- DENSITY1.25 g/cm3
- GRADEFood
- TENSILE STRENGTH1000 PSI
- LENGTH FEET3
- DESCRIPTIONFDA Silicone Rubber Sheet with High Temp Adhesive
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
White FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/8" Thick x 36" Wide x 36" Long
Item #: B2325602
Not Yet Rated
Usually ships in 3 to 6 days
$205.95

FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/8" Thick x 18" Wide x 36" Long
$173.95
- Product Information
- Customer Review
- Product Q&A
- Accessories