Take 15% off your entire order!

Offer applied at checkout

FDA Silicone Rubber Strip with High Temp Adhesive - 50A - 1/8" Thick x 1" Wide x 10 ft. Long

FDA Silicone Rubber Strip with High Temp Adhesive - 50A - 1/8" Thick x 1" Wide x 10 ft. Long

Item #: WBB2327005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

FDA Silicone Rubber Strip with High Temp Adhesive - 50A - 1/8" Thick x 1" Wide x 10 ft. Long

x

Product Specifications

  • COLOR FINISHRed
  • DUROMETER50A
  • THICKNESS INCHES1/8
  • BACKING STYLEHigh Temp Adhesive
  • WIDTH INCHES1
  • GRADEFood
  • MANUFACTURERS PART NUMBERBULK-RS-S50FDA-170
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-80°F to 500°F
  • SPECIFICATIONSASTM D2000 GE 507, FDA CFR 21 177.2600
  • COMPRESSION SET0.2
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH17 N/mm
  • LENGTH FEET10
  • DESCRIPTIONFDA Silicone Rubber Strip with High Temp Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100°F to 500°F
  • SHAPEStrip
  • DENSITY1.25 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Red SBR Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 7 Ft. Long

Item #: B2363895

Not Yet Rated

Usually ships in 2 to 5 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Silicone Rubber Strip with High Temp Adhesive - 50A - 1/8" Thick x 1" Wide x 10 ft. Long

FDA Silicone Rubber Strip with High Temp Adhesive - 50A - 1/8" Thick x 1" Wide x 10 ft. Long

Item #: WBB2327005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant