Take 15% off your entire order!

Offer applied at checkout

Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 1/8" Thick x 36"W x 36"L

Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 1/8" Thick x 36"W x 36"L

Item #: WBB2357524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$542.00 up to 9% OFF

Price: $493.95

Save $24.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Fiberglass Fabric-Reinforced Silicone Rubber Sheet, High Temp Adhesive, 70A, 1/8" Thick x 36"W x 36"L

These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. This silicone is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. It also has excellent weathering properties.

Product Specifications

  • WIDTH FEET3
  • COLOR FINISHRed
  • DUROMETER70A
  • THICKNESS INCHES1/8
  • WIDTH INCHES36
  • BACKING STYLEHigh Temp Adhesive
  • LENGTH INCHES36
  • MANUFACTURERS PART NUMBERBULK-RS-SFR70-45
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-60° to 400° F
  • SPECIFICATIONSAMS 3320H, FDA CFR 21 177.2600
  • COMPRESSION SET0.35
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)1300
  • TEAR STRENGTH17 N/mm
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100° to 500° F
  • SHAPESheet
  • DENSITY1.25 g/cm3
  • GRADEFabric-Reinforced
  • LENGTH FEET3
  • DESCRIPTIONFiberglass Fabric-Reinforced Silicone Rubber Sheet, High Temp Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 3/32" Thick x 36"W x 36"L

Item #: B2360216

Not Yet Rated

Usually ships in 2 to 5 days

$409.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 1/8" Thick x 36"W x 36"L

Fiberglass Fabric-Reinforced Silicone Rubber Sheet High Temp Adhesive 70A 1/8" Thick x 36"W x 36"L

Item #: WBB2357524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant