
This formulation is stronger and more durable than standard Buna-N for more demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- WIDTH FEET3
- COLOR FINISHBlack
- DUROMETER70A
- THICKNESS INCHES1/32
- WIDTH INCHES36
- BACKING STYLEAcrylic Adhesive
- LENGTH INCHES360
- MANUFACTURERS PART NUMBERBULK-RS-BHS70-29
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30° to 250° F
- SPECIFICATIONSASTM D2000 BF 710
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)1500
- TEAR STRENGTH20 N/mm
- MATERIALBuna-N
- ADHESIVE TEMPERATURE RANGE-30° to 230° F
- SHAPERoll
- DENSITY1.35 g/cm3
- GRADEHigh Strength
- LENGTH FEET30
- DESCRIPTIONHigh Strength Buna-N Rubber Roll with Acrylic Adhesive
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
High Strength Buna-N Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long
Item #: B2364863
Not Yet Rated
Usually ships in 2 to 5 days
$404.95

High Strength Buna-N Rubber Roll with Acrylic Adhesive - 70A - 1/32" Thick x 36" Wide x 30' Long
$510.0
- Product Information
- Customer Review
- Product Q&A
- Accessories