Take 15% off your entire order!

Offer applied at checkout

High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/8" Thick x 36" Wide x 24" Long

High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/8" Thick x 36" Wide x 24" Long

Item #: WBB2323101

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/8" Thick x 36" Wide x 24" Long

This formulation is stronger and more durable than standard Buna-N for more demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER40A
  • THICKNESS INCHES1/8
  • WIDTH INCHES36
  • BACKING STYLEPlain
  • GRADEHigh Strength
  • MANUFACTURERS PART NUMBERBULK-RS-BHS40-253
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BF 410
  • PACKAGE QUANTITY1
  • COMPRESSION SET0.3
  • TENSILE STRENGTH1500 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET2
  • DESCRIPTIONHigh Strength Buna-N Rubber Sheet No Adhesive
  • MATERIALBuna-N
  • SHAPESheet
  • BRANDUSA Sealing
  • DENSITY1.35 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 40A - 1/8" Thick x 18" Wide x 36" Long

Item #: B2360823

Not Yet Rated

Usually ships in 2 to 5 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/8" Thick x 36" Wide x 24" Long

High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/8" Thick x 36" Wide x 24" Long

Item #: WBB2323101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant