Take 15% off your entire order!

Offer applied at checkout

High Strength Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/4" Thick x 36" Wide x 50' Long

High Strength Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/4" Thick x 36" Wide x 50' Long

Item #: WBB2357957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,580.00

$596.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

High Strength Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/4" Thick x 36" Wide x 50' Long

This formulation is stronger and more durable than standard Neoprene for more demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

Product Specifications

  • WIDTH FEET3
  • COLOR FINISHBlack
  • DUROMETER50A
  • THICKNESS INCHES1/4
  • WIDTH INCHES36
  • BACKING STYLEAcrylic Adhesive
  • LENGTH INCHES600
  • MANUFACTURERS PART NUMBERBULK-RS-NHS50-859
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30° to 250° F
  • SPECIFICATIONSASTM D2000 BC 510
  • COMPRESSION SET0.3
  • PACKAGE QUANTITY1
  • TEAR STRENGTH20 N/mm
  • TENSILE STRENGTH (PSI)1500
  • MATERIALNeoprene
  • ADHESIVE TEMPERATURE RANGE-30° to 230° F
  • SHAPERoll
  • DENSITY1.35 g/cm3
  • GRADEHigh Strength
  • LENGTH FEET50
  • DESCRIPTIONHigh Strength Neoprene Rubber Roll with Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

FDA Silicone Rubber Roll with High Temp Adhesive - 60A - 3/32" Thick x 36" Wide x 50 Ft. Long

Item #: B2364237

Not Yet Rated

Usually ships in 2 to 5 days

$4,359.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Strength Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/4" Thick x 36" Wide x 50' Long

High Strength Neoprene Rubber Roll with Acrylic Adhesive - 50A - 1/4" Thick x 36" Wide x 50' Long

Item #: WBB2357957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant