
This formulation is stronger and more durable than standard Neoprene for more demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/32
- WIDTH INCHES1/4
- BACKING STYLEAcrylic Adhesive
- GRADEHigh Strength
- LENGTH INCHES120
- MANUFACTURERS PART NUMBERBULK-RS-NHS60-147
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30° to 250° F
- SPECIFICATIONSASTM D2000 BC 610
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)1500
- TEAR STRENGTH20 N/mm
- LENGTH FEET10
- DESCRIPTIONHigh Strength Neoprene Rubber Strip W/Acrylic Adhesive, 60A, 1/32" Thick x 1/4"W
- MATERIALNeoprene
- ADHESIVE TEMPERATURE RANGE-30° to 230° F
- SHAPEStrip
- BRANDUSA Sealing
- DENSITY1.35 g/cm3
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
High Strength Neoprene Rubber Strip W/Acrylic Adhesive, 60A, 1/32" Thick x 1/2"W x 10 Ft.L
Item #: B2359470
Not Yet Rated
Usually ships in 2 to 5 days
$7.40

High Strength Neoprene Rubber Strip W/Acrylic Adhesive, 60A, 1/32" Thick x 1/4"W x 10 Ft.L
$5.6
- Product Information
- Customer Review
- Product Q&A
- Accessories