Take 15% off your entire order!

Offer applied at checkout

High Temperature EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 5 ft. Long

High Temperature EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 5 ft. Long

Item #: WBB2323363

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

High Temperature EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 5 ft. Long

These EPDM rubber sheets are peroxide cured to enhance strength and temperature resistance. EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER60A
  • THICKNESS INCHES1/16
  • BACKING STYLEPlain
  • WIDTH INCHES36
  • GRADEHigh Strength
  • MANUFACTURERS PART NUMBERBULK-RS-E60HT-245
  • UV RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 300°F
  • SPECIFICATIONSASTM D2000 BA 612
  • PACKAGE QUANTITY1
  • COMPRESSION SET0.25
  • TEAR STRENGTH25 N/mm
  • TENSILE STRENGTH1800 PSI
  • LENGTH FEET5
  • DESCRIPTIONHigh Temperature EPDM Rubber Roll No Adhesive
  • MATERIALEPDM
  • SHAPERoll
  • DENSITY1.35 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Strength Neoprene Rubber Roll No Adhesive - 40A - 3/16" Thick x 12" Wide x 10 Ft. Long

Item #: B2364499

Not Yet Rated

Usually ships in 2 to 5 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Temperature EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 5 ft. Long

High Temperature EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 5 ft. Long

Item #: WBB2323363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant