
Natural rubber is strong, abrasion resistant, and the most elastic of all rubber materials.
Product Specifications
- COLOR FINISHTan
- DUROMETER40A
- THICKNESS INCHES3/8
- BACKING STYLEPlain
- WIDTH INCHES36
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-NAT40-209
- MATERIAL TEMPERATURE RANGE-45°F to 200°F
- SPECIFICATIONSASTM D2000 AA 421
- COMPRESSION SET0.25
- PACKAGE QUANTITY1
- TENSILE STRENGTH3000 PSI
- TEAR STRENGTH22 N/mm
- LENGTH FEET10
- DESCRIPTIONNatural Rubber Roll No Adhesive
- MATERIALNatural Rubber
- SHAPERoll
- DENSITY1.05 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
High Strength Buna-N Rubber Roll with Acrylic Adhesive - 50A - 3/8" Thick x 36" Wide x 60" Long
Item #: B2364855
Not Yet Rated
Usually ships in 2 to 5 days
$570.00

Natural Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 10 ft. Long
$794.0
- Product Information
- Customer Review
- Product Q&A
- Accessories