Take 15% off your entire order!

Offer applied at checkout

Natural Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

Natural Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

Item #: WBB2323004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $398.95

Save $19.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Natural Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

Natural rubber is strong, abrasion resistant, and the most elastic of all rubber materials.

Product Specifications

  • COLOR FINISHTan
  • DUROMETER40A
  • THICKNESS INCHES3/8
  • WIDTH INCHES36
  • BACKING STYLEPlain
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-NAT40-284
  • MATERIAL TEMPERATURE RANGE-45°F to 200°F
  • SPECIFICATIONSASTM D2000 AA 421
  • PACKAGE QUANTITY1
  • COMPRESSION SET0.25
  • TENSILE STRENGTH3000 PSI
  • TEAR STRENGTH22 N/mm
  • LENGTH FEET5
  • DESCRIPTIONNatural Rubber Roll No Adhesive
  • MATERIALNatural Rubber
  • SHAPERoll
  • BRANDUSA Sealing
  • DENSITY1.05 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Strength Buna-N Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long

Item #: B2364863

Not Yet Rated

Usually ships in 2 to 5 days

$404.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Natural Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

Natural Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

Item #: WBB2323004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant